Take 15% off your entire order!

Offer applied at checkout

Keystone Fabrics Regal Cordless Outdoor Sun Shade - 10' W x 8' L - Palm

Keystone Fabrics Regal Cordless Outdoor Sun Shade - 10' W x 8' L - Palm

Item #: WBB2309018

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $238.95

Save $11.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystone Fabrics Regal Cordless Outdoor Sun Shade - 10' W x 8' L - Palm

Are you hot and uncomfortable in your outdoor spaces? If so, Keystone Fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable PVC fabric. With up to 90% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. An installation template and removeable pole are included.

Product Specifications

  • WARRANTY2 year parts; 5 year fabric
  • PACKAGE QUANTITY1
  • MOUNTING TYPEMount To Wall or Ceiling
  • MANUFACTURERS PART NUMBERO77.108.70
  • MATERIAL(S)PVC Coated Polyester
  • SERIESCordless Outdoor Sun Shade
  • LIGHT BLOCKAGE90
  • WEIGHT LBS12
  • DESCRIPTIONRegal Cordless Outdoor Sun Shade
  • BRANDKeystone Fabrics
  • HEIGHT INCHES96
  • LENGTH INCHES3
  • COLORPalm
  • WIDTH INCHES120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 10' W x 8' L - Palm

Item #: B2309003

Not Yet Rated

Usually ships in 2 to 5 days

$262.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystone Fabrics Regal Cordless Outdoor Sun Shade - 10' W x 8' L - Palm

Keystone Fabrics Regal Cordless Outdoor Sun Shade - 10' W x 8' L - Palm

Item #: WBB2309018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant