Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Keystone Fabrics

Model # :WBB2299115

MPN #: 4800.48.7LF

Keystone Fabrics Light Filtering Cordless Cellular Shade, 48" Wide x 48" Drop, Snowfall

Product Description
Keystone Fabrics Cordless Bottom Up Interior Cellular Shades provide privacy while insulating against heat loss in the winter and heat gain in the summer. The spun lace fabric is available in blackout and light filtering. All shades are white on the outward-facing side for a uniform appearance. Our Cordless Cellular Shade feature color matched headrails, an easy install system, and cordless bottom-up operation. Available in multiple sizes and colors, these shades will be the perfect addition to your office, kitchen, warehouse or any other interior windows.

PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Width48 in
Height48 in
Weight2-3/5 lbs

Product Details

ColorSnowfall
SeriesLight Filtering Cordless Cellular
Mounting LocationMount To Wall or Ceiling
MaterialSpun Lace Fabric, Aluminum
Package Quantity1
Manufacturers Part Number4800.48.7LF
Light Blockage99
BrandKeystone Fabrics

Warranty

Warranty3 Year Limited