Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Fabrics Regal Cordless Outdoor Sun Shade - 6' W x 8' L - Maple
See all 30 items in product family

Keystone Fabrics Regal Cordless Outdoor Sun Shade - 6' W x 8' L - Maple

Item #: WBB2309016

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95
Product Information
Customer Review
Product Q&A
Keystone Fabrics Regal Cordless Outdoor Sun Shade - 6' W x 8' L - Maple

Are you hot and uncomfortable in your outdoor spaces? If so, Keystone Fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable PVC fabric. With up to 90% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. An installation template and removeable pole are included.

Product Specifications

    • LIGHT BLOCKAGE90
    • SERIESCordless Outdoor Sun Shade
    • HEIGHT INCHES96
    • MATERIAL(S)PVC Coated Polyester
    • PACKAGE QUANTITY1
    • BRANDKeystone Fabrics
    • LENGTH INCHES3
    • MANUFACTURERS PART NUMBERO77.68.80
    • DESCRIPTIONRegal Cordless Outdoor Sun Shade
    • WARRANTY2 year parts; 5 year fabric
    • WEIGHT LBS6.5
    • COLORMaple
    • WIDTH INCHES72
    • MOUNTING TYPEMount To Wall or Ceiling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed