Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 10' W x 8' L - Elder
See all 30 items in product family

Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 10' W x 8' L - Elder

Item #: WBB2308993

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95
Product Information
Customer Review
Product Q&A
Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 10' W x 8' L - Elder

Are you hot and uncomfortable in your outdoor spaces? If so, Keystone Fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable PVC fabric. With up to 90% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Our easy install system allows you to quickly install the brackets anywhere along the valance and click your shade into place. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. These shades feature an aluminum rubbed bronze valance to protect your shade when not in use and to extend the life of your fabric for years of worry free use. An installation template and removeable pole are included.

Product Specifications

    • WARRANTY2 year parts; 5 year fabric
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERO70.108.85
    • MOUNTING TYPEMount To Wall or Ceiling
    • MATERIAL(S)PVC Coated Polyester, Aluminum
    • SERIESCordless Outdoor Sun Shade
    • LIGHT BLOCKAGE90
    • WEIGHT LBS17.75
    • DESCRIPTIONRegal Cordless Outdoor Sun Shade With Protective Valance
    • BRANDKeystone Fabrics
    • HEIGHT INCHES96
    • LENGTH INCHES2-1/2
    • COLORElder
    • WIDTH INCHES120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed