discount codeFree shipping over 300

Applied at checkout

Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 7' W x 8' L - Mahogany

Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 7' W x 8' L - Mahogany

Item #: WBB2308981

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Quantity

Popular item in this category

Customers Also Viewed

Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 7' W x 8' L - Mahogany

Are you hot and uncomfortable in your outdoor spaces? If so, Keystone Fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable PVC fabric. With up to 90% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Our easy install system allows you to quickly install the brackets anywhere along the valance and click your shade into place. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. These shades feature an aluminum rubbed bronze valance to protect your shade when not in use and to extend the life of your fabric for years of worry free use. An installation template and removeable pole are included.

Product Specifications

  • WARRANTY2 year parts; 5 year fabric
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBERO70.78.90
  • MOUNTING TYPEMount To Wall or Ceiling
  • MATERIAL(S)PVC Coated Polyester, Aluminum
  • SERIESCordless Outdoor Sun Shade
  • LIGHT BLOCKAGE90
  • WEIGHT LBS11.5
  • DESCRIPTIONRegal Cordless Outdoor Sun Shade With Protective Valance
  • BRANDKeystone Fabrics
  • HEIGHT INCHES96
  • LENGTH INCHES2-1/2
  • COLORMahogany
  • WIDTH INCHES84
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 7' W x 8' L - Mahogany

Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 7' W x 8' L - Mahogany

Item #: WBB2308981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top