Take 15% off your entire order!

Offer applied at checkout

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 7 X 8 - Maple

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 7 X 8 - Maple

Item #: WBB2308970

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $521.00

$86.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $521.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 7 X 8 - Maple

Are you hot and uncomfortable in your outdoor spaces? If so, Keystone Fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable PVC fabric. With up to 90% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Our easy install system allows you to quickly install the brackets anywhere along the valance and click your shade into place. Simply roll your shades down, using the 5 channel remote control, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. These shades feature an aluminum rubbed bronze valance to protect your shade when not in use and to extend the life of your fabric for years of worry free use. These shades come with a rechargeable motor and a battery life of up to 150 cycles (up and down). The battery recharges in about 8 hours with the included 8' DC charger. An installation template and 5 channel remote control are included.

Product Specifications

  • WARRANTY2 year parts; 5 year fabric
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBERO80.78.80
  • MOUNTING TYPEMount To Wall or Ceiling
  • MATERIAL(S)PVC Coated Polyester, Aluminum
  • SERIESRechargeable Motorized Outdoor Sun Shade
  • LIGHT BLOCKAGE90
  • WEIGHT LBS15
  • DESCRIPTIONRegal Rechargeable Motorized Outdoor Sun Shade With Protective Valance
  • BRANDKeystone Fabrics
  • HEIGHT INCHES96
  • LENGTH INCHES3-1/2
  • COLORMaple
  • WIDTH INCHES84
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 4 X 8- Maple

Item #: B2309008

Not Yet Rated

Usually ships in 2 to 5 days

$476.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 7 X 8 - Maple

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 7 X 8 - Maple

Item #: WBB2308970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant