discount codeFree shipping over 300

Applied at checkout

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 8 X 8 - Maple

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 8 X 8 - Maple

Item #: WBB2308969

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $535.00

Quantity

Popular item in this category

Customers Also Viewed

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 8 X 8 - Maple

Are you hot and uncomfortable in your outdoor spaces? If so, Keystone Fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable PVC fabric. With up to 90% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Our easy install system allows you to quickly install the brackets anywhere along the valance and click your shade into place. Simply roll your shades down, using the 5 channel remote control, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. These shades feature an aluminum rubbed bronze valance to protect your shade when not in use and to extend the life of your fabric for years of worry free use. These shades come with a rechargeable motor and a battery life of up to 150 cycles (up and down). The battery recharges in about 8 hours with the included 8’ DC charger. An installation template and 5 channel remote control are included.

Product Specifications

  • WARRANTY2 year parts; 5 year fabric
  • PACKAGE QUANTITY1
  • MOUNTING TYPEMount To Wall or Ceiling
  • MANUFACTURERS PART NUMBERO80.88.80
  • MATERIAL(S)PVC Coated Polyester, Aluminum
  • SERIESRechargeable Motorized Outdoor Sun Shade
  • LIGHT BLOCKAGE90
  • WEIGHT LBS17.75
  • DESCRIPTIONRegal Rechargeable Motorized Outdoor Sun Shade With Protective Valance
  • BRANDKeystone Fabrics
  • HEIGHT INCHES96
  • LENGTH INCHES3-1/2
  • COLORMaple
  • WIDTH INCHES96
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 8 X 8 - Maple

Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 8 X 8 - Maple

Item #: WBB2308969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top