Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2321203

MPN #: CRT-ABT-HC-UCBI-0404

ABS Built-In Undercounter Controlled Room Temperature Cabinet, 4.6 Cu.Ft., Right Hinged Solid Door

Product Description
ABS Built-In Undercounter Controlled Room Temperature Cabinet, Right Hinged Solid Door, 4.6 Cu.Ft.

Features:
  • Undercounter Controlled Room Temperature Cabinet, Built-In
  • 4.6 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in sample bottle
  • Adjustable operating temperature range: 68°F - 77°F (20°C - 25°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Three shelves (two adjustable/one fixed) with guard rail on back to prevent product from being pushed against the back wall
  • Back wall evaporator cover
  • Vaccine storage power cord warning label
  • Forced draft circulation
  • Recessed door handle
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 23-3/4"W x 24-1/2" D x 33-3/8"H
  • Cycle defrost
  • 115V, 60 Hz, 1/8 HP, 1.74 Amps
  • UL/C-UL listed


PRICE
$1,799.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height33-3/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes (2 Adj./ 1 Fixed)
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberCRT-ABT-HC-UCBI-0404
BrandAmerican Biotech Supply
TypeControlled Room Temperature Cabinet
Horsepower1/8 HP
ColorWhite
Amperage1.74 A
Hertz60 Hz
CastersNo
Temperature Range20 to 25 °C
StyleUndercounter
Capacity4.6 ft³
Number of Doors1
Voltage115 V
DescriptionBuilt-In Undercounter Controlled Room Temperature Cabinet
Door StyleSwinging Solid Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo