Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2372813

MPN #: CRT-ABT-HC-UCFS-0504

American Biotech Supply Freestanding Undercounter Controlled Room Temperature Cabinet, 5.2 Cu. Ft.

Product Description
The Undercounter Controlled Room Temperature Cabinets feature a microprocessor temperature controller and display which allows for precise temperature control, verification and recovery. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. Medications are security backed with an extensive package of audible and visual alarms.

Features:
  • 5.2 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Adjustable operating temperature range: 68°F to 77°F (20°C to 25°C)
  • Temperature monitor device (TMD) complies with the current CDC guidelines, with 3 years certification of calibration, "buffered" probe in the product simulated solution, min/max memory. F/C switchable, field installable, and visual & audible temp alarm
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in sample bottle
  • Three adjustable shelves with guard rail on back to prevent product from being pushed against the back wall
  • Bottom footed shelf to allow air circulation
  • Back wall evaporator cover
  • Vaccine storage power cord warning label
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED interior light
  • Switch activated light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts only warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23 3/4"W x 24" D x 32 1/8 "H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 1.3 Amps, 1/6 HP
  • UL/C-UL listed


PRICE
$1,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24 in
Height32-1/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberCRT-ABT-HC-UCFS-0504
BrandAmerican Biotech Supply
TypeControlled Room Temperature Cabinet
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range20 to 25 °C
StyleUndercounter
Capacity5.2 ft³
Number of Doors1
Voltage115 V
DescriptionUndercounter Controlled Room Temperature Cabinet
Door StyleSwinging Solid Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts and Labor, 3 Additional Years for Compressor Parts Only

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo