Dandux Forkliftable Plastic Skid Bulk Container, Sing Wall, 48"L x 48"W x 22"H, 1000 lb. Cap, Gray
Write a Review
|
Questions & Answers (0)
Product Description
STACKABLE
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
SINGLE WALL
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
SINGLE WALL
PRICE
$385.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 22 in |
| Size (L x W x H) | 48 x 48 x 22 in |
| Inside Length | 42 in |
| Inside Width | 42 in |
| Inside Bottom Length | 42 in |
| Inside Bottom Width | 42 in |
| Weight Capacity | 1000 lbs |
| Weight | 60 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Gray |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | No |
| Capacity | 20 ft³ |
| Material | Low Density Polyethylene |
| Casters Included | No |
| Wall Type | Single |
| Manufacturers Part Number | 512142GY |
| Stack and/or Nest | Stack |
| Brand | Dandux |