Dolav USA® Solid Wall Bulk Container w/ 6" Casters, 48"L x 40"W x 31"H, 1500 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Dolav USA® MACX solid wall bin with long side runners and casters is a customized high-performance, reusable bulk container Ideal for agricultural, pharmaceutical, industrial and food service use. These high grade, USDA approved high density polyethylene structural foam containers resist rust, chemicals, rotting and warping, and withstand temperatures from 0°-140°F Equiped with four 6" plate casters (two swivel and two rigid) reinforced by four 7"x12" steel base plates, transform the MACX solid wall bin into a mobile material-handling solution that can be rolled easily between workstations, production areas and storage locations for a more efficient workflow. Bases can be used as pallets without sides.
Also available in Gray and White.
Also available in Gray and White.
PRICE
$1,005.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 31 in |
| Size (L x W x H) | 48 x 40 x 31 in |
| Stacked Weight Capacity | 14,000 lbs |
| Weight Capacity | 1500 lbs |
Product Details
| Type | Pallet Container |
| Color | Blue |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 25 ft³ |
| Material | High Density Polyethylene |
| Casters Included | Yes |
| Wall Type | Solid |
| Manufacturers Part Number | C0110C1-100 |
| Stack and/or Nest | Stack |
| Brand | Dolav USA |