Dandux Forkliftable Plastic Skid Bulk Container, Double Wall, 44"Lx44"Wx31-1/2"H, 1500 lb Cap, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Strong, durable and chemical resistant container is a must for any manufacturing, storage or over the road operation. Skid Box features double wall, built in 4 way fork lift entry. The 4 way entry will not accommodate a standard 27-1/2" pallet jack, fork lift only or smaller than standard pallet jack. The notched base provides positive stacking without a lid. Stacks up to 3 high.
NOTE: Due to fixed height of fork pockets, this model CAN NOT accommodate a Floor Pallet Jack. Adjustable Tine Fork Trucks only.
NOTE: Due to fixed height of fork pockets, this model CAN NOT accommodate a Floor Pallet Jack. Adjustable Tine Fork Trucks only.
PRICE
$929.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 44 in |
| Height | 31-1/2 in |
| Size (L x W x H) | 44 x 44 x 31-1/2 in |
| Inside Length | 39 in |
| Inside Width | 39 in |
| Inside Bottom Length | 39 in |
| Inside Bottom Width | 39 in |
| Weight Capacity | 1500 lbs |
| Weight | 160 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Blue |
| Fork Entry | 4-Way |
| Style | Rotationally Molded Plastic |
| Lid | No |
| Capacity | 23.5 ft³ |
| Material | Low Density Polyethylene |
| Casters Included | No |
| Wall Type | Double |
| Manufacturers Part Number | 512118 |
| Stack and/or Nest | Stack |
| Brand | Dandux |