Dandux Forkliftable Plastic Skid Bulk Container, Double Wall, 54"L x 44"W x 31"H, 1250 lb. Cap, Gray
Write a Review
|
Questions & Answers (0)
Product Description
STACKABLE
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
DOUBLE WALL
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
DOUBLE WALL
PRICE
$725.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 44 in |
| Height | 31 in |
| Size (L x W x H) | 54 x 44 x 31 in |
| Inside Length | 49 in |
| Inside Width | 39 in |
| Inside Bottom Length | 49 in |
| Inside Bottom Width | 39 in |
| Weight Capacity | 1250 lbs |
| Weight | 160 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Gray |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | No |
| Capacity | 28.9 ft³ |
| Material | Low Density Polyethylene |
| Casters Included | No |
| Wall Type | Double |
| Manufacturers Part Number | 512126GY |
| Stack and/or Nest | Stack |
| Brand | Dandux |