Spectrum Bulk Oil Essential Pump Stack, 2 Tanks with 1 Pump Module
Write a Review
|
Questions & Answers (0)
Product Description
The Spectrum Bulk Oil Essential Stack effectively identifies, stores, handles, and dispenses lubricants. It is an economical way to save space on a plant floor, while keeping lubricants organized and contaminant free. It also eliminates the potential for mess and mishandling by keeping each fluid clearly identified with color-coded tags and labels. The Spectrum Bulk Oil Essential Stack is ideal for any plant size as it is flexible to space requirements. Each stack system includes two tanks. The 65-gallon tank capacity eliminates the cost of wasted space, time, labor, and unnecessary equipment purchases required when using 55-gallon drums. The system includes heavy-duty steel constructed spill containment with integrated forklift pockets. The Essential Bulk Oil Essential Stack is available in two tank stack configurations the Essential Pump Stack and Essential Storage Stack. The Pump Stack includes a pump and manifold that allows for expansion with up to two Storage stack for a maximum of six tanks per Essential Stack System. The Essential Storage Stack is not a standalone system, it needs to have an Essential Pump Stack to function properly.
PRICE
$15,709.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 41 in |
| Height | 93 in |
| Weight | 820 lbs |
Product Details
| Type | Stack with Pump |
| Capacity | 65 Gallons |
| Material | Powder Coated Steel |
| Color | Gray |
| Manufacturers Part Number | 37200 |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |