Spectrum Bulk Oil Storage System 12.5" Liquid Level Gauge Retro-Fit
Write a Review
|
Questions & Answers (0)
Product Description
Convert the three viewports on the Spectrum Bulk Oil Storage Systems with the Liquid Level Gauge Retro-Fit Kit. The kit provides all the necessary parts to install the Liquid Level Gauge to the 65 gallon tanks. It allows for easy viewing of oil level in tank. Each Kit comes with two liquid level gauges for one Spectrum Bulk Oil Storage System.
PRICE
$679.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 3/4 in |
| Height | 3-3/4 in |
| Weight | 18 lbs |
Product Details
| Type | Stack |
| Material | Brass Construcon with Borosilicate Glass |
| Color | Gold |
| Manufacturers Part Number | 37235 |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |