Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB2246231

MPN #: M0085546

Interlake Mecalux 3 Level, Bulk Storage Rack, Steel Deck, Add On, 96"W x 24"D x 84"H, Blue

Product Description
The pre-configured Interlake Mecalux bulk storage rack add-on units are designed for storage areas in which goods are handled manually instead of being transported on a pallet.
This storage system is designed for light to medium loads. An easy to order and pre-configured add-on units include one upright frame and three steel decking storage levels.

Product Features:

Bulk rack upright frames are punched on 2" centers for easy beam adjustment to eliminate down aisle growth and wasted space. Orange bulk rack beams are mounted to the frame and held in place with two U Safety Pins providing additional security and stability.
Interlake Mecalux bulk rack add-on components (beams and uprights) partake in a cataphoresis paint process based on electro-chemical technology. This process provides many advantages:
Anti-corrosion protection - Even layer thickness everywhere on items Great protection against every day wear and tear of warehouse environment22 GA galvanized steel decking is designed for hand loading medium to heavy loads with variety of products. Multiple steel decks span across the beam load to create a flat loading surface.
Easy and simple assembly.
Interlake Mecalux bulk rack add-on units are Rack Manufacturers Institute, Inc. (RMI) certified.

PRICE
$699.00

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Height84 in
Weight Capacity8489 lbs
Weight175 lbs

Product Details

TypeAdd-On
Shelf Capacity1425 lbs
ColorBlue
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part NumberM0085546
Shelf MaterialSteel Deck
BrandInterlake Mecalux

Warranty

Warranty1 yr