Bulk Shipping Container with Lid, 31"L x 22"W x 15"H, 250 lb. Capacity, Gray, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Smooth Seamless Design, Resistant to most Chemicals, Moisture resistant, Stacks On Lid, Nestable. Ideal for shipping and storage applications. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications.
PRICE
$255.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 22 in |
| Height | 15 in |
| Size (L x W x H) | 31 x 22 x 15 in |
| Inside Length | 28-1/2 in |
| Inside Width | 19-1/2 in |
| Inside Height | 14 in |
| Stacked Weight Capacity | 250 lbs |
| Weight Capacity | 250 lbs |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Gray |
| Style | Rotationally Molded Plastic |
| Lid | Yes |
| Capacity | 4.5 ft³ |
| Material | Medium Density Polyethylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | MTL-2GY |
| Stack and/or Nest | Stack & Nest |
| Brand | Myton Industries |