Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3126883

Global Industrial™ Folding Bulk Shipping Container, 48"Lx40"Wx34"H, 1800 Lb. Capacity, Gray

Product Description
✓ Impressive 1,800 lb weight capacity
✓ Can hold 240 folded units per 53' truck for max efficiency
✓ Folds easily and allows 4-way forklift access

The Global Industrial™ Folding Bulk Shipping Container is more than a heavy-duty pallet. It's a convenient industrial folding bulk container that doubles as a pallet while containers are loaded. The Global Industrial™ Folding Bulk Shipping Container is an innovative, AIAG-approved bulk container that is designed to fold easily to save on returning shipping. The 48"L x 40"W footprint makes this container ideal for food processing and general distribution applications. High pressure, injection molded plastic provides recyclable containers with strong impact-resistance, making it perfect for traversing high traffic areas. The two-piece compression heat-welded base creates the most solid base using the fewest raw material. The ribbings run throughout the entire base of the container providing internal strength and support. Labeling area located on sides. 2-hinged drop-down doors fold flush against container for easy access to contents. High return ratio for reduced costs on these newly designed folding shipping containers; 240 folded containers on a 53' truck.

  • Box-style "Carcass Joint" improves impact resistance and allows for firm sidewall positioning and locking
  • "U-Channel" ribbing picks up both vertical top-loading and horizontal-stresses to reduce sidewall torsion and deflection
  • "Floating Finger" hinge allows for easy assembly and disassembly of the container
  • The integrated "T-Slot" picks up additional vertical forces present in certain applications, absorbs impact, and aligns the walls
  • PRICE
    $409.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    409.95
    Buy 11 units - 24 units
    389.95Save $20.00 (5%)
    Buy 25+ units
    369.95Save $40.00 (10%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width40 in
    Height34 in
    Size (L x W x H)48 x 40 x 34 in
    Inside Length45 in
    Inside Width37 in
    Inside Height27-5/16 in
    Inside Bottom Length45 in
    Inside Bottom Width37 in
    Stacked Weight Capacity1800 lbs
    Weight Capacity1800 lbs
    Weight106.2 lbs

    Product Details

    Assembly RequiredNo
    MaterialHigh Density Polyethylene
    Wall TypeSolid
    Manufacturers Part NumberB3126883
    BrandGlobal Industrial
    TypeCollapsible Container
    ColorGray
    Fork Entry4-Way
    StyleInjection Molded Plastic Walls & Base
    LidNo
    Capacity26.3 ft³
    Casters IncludedNo
    Stack and/or NestStack

    Warranty

    Warranty1 yr