Dolav USA® Solid Wall Heightened Bulk Container, 48"L x 40"W x 46"H, 1500 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Dolav USA® MACX Heightened Binis a custom bulk container engineered for operations that require greater usable capacity without increasing their floor-space footprint. Built on the proven 48" × 40" MACX platform, the bin can be heightened to as much as 55 inches, providing additional volume for bulky materials, oversized components and high-volume material-handling applications.
PRICE
$765.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 46 in |
| Size (L x W x H) | 48 x 40 x 46 in |
| Inside Length | 45 in |
| Inside Width | 36-3/4 in |
| Inside Height | 40-3/4 in |
| Stacked Weight Capacity | 9,000 lbs |
| Weight Capacity | 1500 lbs |
| Weight | 123 lbs |
Product Details
| Assembly Required | No |
| Material | High Density Polyethylene |
| Wall Type | Solid |
| Manufacturers Part Number | C0130H46-104 |
| Brand | Dolav USA |
| Type | Pallet Container |
| Color | Gray |
| Series | MACX Heightened |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 38.9 ft³ |
| Casters Included | No |
| Package Quantity | 1 |
| Stack and/or Nest | Stack |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA/USDA |