Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2377152

MPN #: BU-963696WS-MGY

Tennsco 3 Level, Bulk Storage Rack, Wire Deck, Starter, 96"W x 36"D x 96"H, Medium Gray

Product Description
Tennsco Bulk Storage Rack is the ideal solution for those storage applications that involve oversized and heavy products. Beams quickly connect to uprights with special tapered finger connectors and deck supports that drop into beam slots to create a strong and rigid framework. Shelves are adjustable on 2" Centers. Each upright assembly is designed to handle loads up to 17,000 lbs. (based on 24" centers) and is available up to 16 feet in height. Welded upright assemblies reduce installation time and feature integrated footplates to facilitate anchoring to the floor. Choose from corrugated steel, particleboard, or wire decking. Tennsco products are Proudly Made in the USA.

Product Dimensions: 96"W x 36"D x 96"H

Outer Dimensions: 100.1875"W x 36.25"D x 96"H

PRICE
$1,209.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height96 in
Weight267 lbs

Product Details

Assembly RequiredYes
TypeStarter
Shelf Capacity2150 lbs
ColorGray
Country of OriginUSA
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part NumberBU-963696WS-MGY
Shelf MaterialWire Deck
BrandTennsco

Warranty

Warranty1 yr