New Age Industrial Lifetime Series Enclosed Cabinet, 69"H, 38 Pan Capacity, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1290WDW Lifetime Guaranteed Enclosed Transport Cabinet is built for extreme durability, with a 1200 lbs weight capacity. Designed for demanding transport, its heavy-duty base and full-height construction withstand rigorous on/off truck use. Interlocking aluminum extrusions with 1-1/2" spaced guides maximize capacity. A formed door and rear panel create a chimney effect for optimal air circulation. Secured with heavy-duty tie rods, it features four swivel casters with non-marking wheels. The all-welded, sealed seam design ensures easy cleaning. Stainless steel hinges allow a 270-degree door opening, and a flip-down latch secures the door. NSF certified, it accommodates 13" x 18", 14" x 18", and 18" x 26" pans with a full size sheet pan capacity of 38. Ideal for foodservice, hospitality, and healthcare, this cabinet is the toughest in its class.
PRICE
$3,049.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Depth | 27-5/8 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Dimensions | 27-5/8 x 20-7/8 x 69 in |
Product Details
| Assembly Required | No |
| Type | Transport Cabinet |
| Color | Silver |
| Caster Type | 4 Swivel |
| Symbols | Made in USA |
| Casters | 4 |
| Material | Aluminum |
| Description | Aluminum Enclosed Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 1290WDW |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF Certified |