Made by USA Sealing. Buna-N displays excellent strength and is the standard choice when oil resistance is required. This strong material also resists water and mild chemicals. Very popular material that often gets cut into gaskets and dampeners used around hydraulic fluids, petroleum, and grease. Commonly found in applications related to automotive, engines, fuel systems, marine, and oil and gas.
Buna-N Foam With Acrylic Adhesive - 3/32" Thick x 2"W x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 2 in |
| Height | 3/32 in |
| Tensile Strength | 100 psi |
| Density | 17 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 3/32 in |
Product Details
| Firmness | Soft |
| Material Temperature Range | -40 to 200 °F |
| Material | Buna-N |
| Manufacturers Part Number | ZUSABSR-56 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Buna-N Foam With Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 7 PSI |
| Grade | Standard |
| Oil Resistance | Excellent |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2B2 |
| Flame Specification | FMVSS-302 |