Made by USA Sealing. Softer and easier to compress than Standard Neoprene. Also meets UL requirements for flame retardance. Very popular material when gasketing or cushioning between two objects that require low force to compress the material (sealing a hatch, enclosure, or cushioning between delicate parts). Made of pure Neoprene, and has a good balance of strength, oil, chemical, and UV resistance making Neoprene the most commonly used foam material. It lasts longer in outdoor applications and with use with oil and chemicals. Characteristics include resists degradation from sun, ozone, and weather, displays outstanding physical toughness, can be used in applications with a wide temperature range, and performs well when in contact with oils and many chemicals.
Fire Retardant Neoprene Foam With Acrylic Adhesive - 1/2" Thick x 1"W x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Height | 1/2 in |
| Tensile Strength | 60 psi |
| Density | 10 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/2 in |
Product Details
| Firmness | Extra Soft |
| Material Temperature Range | -100 to 450 °F |
| Material | Neoprene |
| Manufacturers Part Number | ZUSANSR-FR-22 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Fire Retardant Neoprene Foam With Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 3 PSI |
| Grade | Fire Retardant |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D 1056 2C1 |
| Flame Specification | UL 94 |