Buna-N Jaw Coupling Insert, Style L090/095
|
Questions & Answers (0)
Product Description
Buna-N Jaw Coupling Insert, Style L090/095, Color: Black/Most economic & commonly used insert material with good oil resistance. Temperature range: -40° to +212° F (-40° to +100° C)
PRICE
$8.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | L090/095N |
| Material | Buna-N |
| Description | Jaw Coupling Insert |
| Color | Black |
| Brand | Master Drive. |