Buna-N Rubber Push-In Grommet for 5/16" Hole ID and 1/16" Edge Thickness - 3/16" ID - Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes. Buna-N Rubber is a strong material with good oil and grease resistance.
PRICE
$11.25
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Hole ID | 5/16" |
| Fits Edge Thickness | 1/16" |
| Grommet Height | 3/16" |
| Grommet Outside Dimension | 7/16" |
| Grommet Inside Dimension | 3/16" |
Product Details
| Color | Black |
| For Use With | Oils |
| For Outdoor Use | No |
| Durometer | 50A |
| Temperature Range | -40 to 250 () °F |
| Material | Buna-N |
| Package Quantity | 100 |
| Manufacturers Part Number | BULK-GMT-H50-1 |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | AN931-3-5 |