Buna-N U-Cup Seal - 1" ID x 1-1/4" OD x 1/8" Height - Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
U-cups have a sealing lip on both the inside and outside edges so that they can be used for rod and piston sealing.
PRICE
$17.25
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/8 in |
| Cross Section | 1/8" |
| Inside Dimensions | 1" |
| Outside Dimension | 1-1/4" |
Product Details
| Max Speed | 1.6 ft/s rpm |
| Color | Black |
| For Use With | Linear Motion |
| Durometer | 80A |
| Temperature Range | -40 to 250 () °F |
| Material | Buna-N |
| Package Quantity | 5 |
| Manufacturers Part Number | ZUSANU8404-0100 |
| Max Pressure | 250 psi |
| Brand | USA Sealing |