Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2266944

MPN #: ZUSASES-7

PTFE Spring Energized Rod Seal for .375" Rod or .563" Piston Bore

Product Description
Spring Energized Seals are made of chemical resistant high temperature PTFE that is supported with a spring to help maintain its shape and sealing force. They are used as alternatives to rotary shaft seals, rod seals, and piston seals, and provide greater sealing power in harsh environments. For light duty service, and has extremely low friction and excellent chemical resistance. Excellent chemical resistance.

PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1/8 in
Bore Diameter.563"
Groove Width.149 in
Inside Dimensions3/8"
Outside Dimension9/16"

Product Details

Max Speed9.6 rpm
ColorWhite
Temperature Range-120 to 450 () °F
MaterialPTFE/301SS Spring
Package Quantity1
Manufacturers Part NumberZUSASES-7
BrandUSA Sealing
Max Pressure1000 psi