Buna-N X-Profile O-Ring Dash 026 -Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Buna-N X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components. Use with oils, mild chemicals, and water.
PRICE
$28.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 1.379" |
| Inside Dimensions | 1 1/4" |
| Outside Dimension | 1-3/8" |
Product Details
| Dash Size | 026 |
| Color | Black |
| Durometer | 70A |
| Temperature Range | -80 to 450 () °F |
| Cross Section Shape | X |
| Material | Buna-N |
| Hardness | Standard |
| Package Quantity | 50 |
| Manufacturers Part Number | ZUSAQH70026 |
| Grade | Standard |
| Brand | USA Sealing |