Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691223

MPN #: ROR14.Bun

US Duct BunaN O- Ring, 14" Diameter

Product Description
US Duct's Clamp Together Duct, also called rolled-lip duct, has distinct advantages over traditional ductwork.

Features:

  • Speed and ease of installation
  • Available in light to heavy gauges
  • Adjustability via the 11" sleeve (also called a nipple)
  • Adjustability in most fittings
  • Stainless steel and galvanized steel
  • Easy to ship and assemble with modular, standardized lengths
  • Easy to reuse, relocate, and clean
These advantages fall mainly in the category of SPEED. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.

PRICE
$10.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.00 in
Width14.00 in
Height0.50 in
Weight0.3 lbs
Duct Size14.00 in
Diameter14.00 in

Product Details

TypeO-Ring
MaterialNitrile Rubber
ApplicationIndustrial Dust/Fume Collection & Extraction
Manufacturers Part NumberROR14.Bun
For Use WithClamp Together Duct
BrandUS Duct