Kwikool® 5" Air Chute Kit W/ Cap Ring For KPAC1811-2
Write a Review
|
Questions & Answers (0)
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 12 in |
| Height | 6 in |
| Weight | 2 lbs |
| Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | White |
| For Use With | KPAC1811-2 |
| Description | Air Chutes |
| Features | MADE IN THE USA |
| Manufacturers Part Number | 12-Chute Assy |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |