Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2324190

MPN #: BULK-RS-H70-251

Buna-N Rubber Strip, 60"L x 2"W x 1/2" Thick, 70A, Black

Product Description
Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width2 in
Thickness1/2 in
Tensile Strength1000 psi
Density1.50 g/cm³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer70A
UV ResistanceFair
Compression Set0.33
MaterialBuna-N
DescriptionBuna-N Rubber Strip No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-H70-251
Backing TypePlain
GradeStandard
Chemical ResistanceGood
Oil ResistanceExcellent
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BF 707