Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2273087

MPN #: BULK-RS-N60FDA-170

FDA Neoprene Rubber Strip With Acrylic Adhesive-60A - 1/8" Thick x 1"W x 10'L

Product Description

Made by USA Sealing. This food grade Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width1 in
Thickness1/8 in
Tensile Strength1000 psi

Product Details

ColorWhite
Material Temperature Range-30 to 200 °F
Durometer60A
UV ResistanceExcellent
MaterialNeoprene
DescriptionFDA Neoprene Rubber Strip With Acrylic Adhesive
HardnessMedium
Package Quantity1
Manufacturers Part NumberBULK-RS-N60FDA-170
Backing TypeStandard Adhesive
GradeFood
Chemical ResistanceGood
Oil ResistanceFair
Adhesive Temperature Range-30 to 220 °F
ShapeStrip
BrandUSA Sealing