Each cord has a snap-hook on one end and a door jamb nub and a loop anchor on the other end. To use, attach snap-hook on one end of bungee cord to D-ring handles, D-ring straps or D-ring anchors. On the other end of the bungee cord, choose from the following options: grip the loop, use the loop as a foot stirrup, or place nub anchor in a door jamb. Use to perform upper or lower body exercises. 4' - Green - Medium.
CanDo® Bungee Exercise Cord with Attachments, 4' Cord, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 0.5 lbs |
| Size | 4 ft |
Product Details
| Color | Green |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Bungee Cord Exerciser System - Exercise Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-5813 |
| Challenge Level | Moderate |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |