CanDo® Door Disc Anchor with Strap For Exercise Band/Tubing
Write a Review
|
Questions & Answers (0)
Product Description
Door anchor with disc is used to anchor exercise band or tubing in a door jamb. Place flexible disc in door jamb at any height, even on top of door! Close the door to anchor disc. The item is easy to load and unload band or tubing into using the anchor strap. The unit is made with heavy duty webbing for added durability.
PRICE
$4.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3 in |
| Height | 3/8 in |
| Weight | 0.3 lbs |
Product Details
| Package Quantity | 1 |
| Description | Door Disc Anchor with Strap |
| Color | Black |
| Manufacturers Part Number | 10-5325 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |