Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Burner Jet, Natural Gas, 9/16 Brass For CHG, G28-6491

Burner Jet, Natural Gas, 9/16 Brass For CHG, G28-6491

Item #: WBB1023422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flash Tube For Star, 2J-Y4416

Flash Tube For Star, 2J-Y4416

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Elbow, Burner For CHG, G30-6480

Elbow, Burner For CHG, G30-6480

Fitting, 1/8" FPT X 5/16" CC For CHG, G32-6470

Fitting, 1/8" FPT X 5/16" CC For CHG, G32-6470

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Burner Jet, 9/16 Brass For CHG, G28-6491

Brass Natural Gas Jet Burner, Gas In: 7/16"-24 CCT, Gas Out 1/4" CCT Cap. 9/16"D x 2-1/8"L. 6 slots & 2 air holes

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Length 2-3/16 in

Product Details

  • Type Burner Jet
  • Brand CHG
  • Manufacturers Part Number 26-1789-CHG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Burner Jet, Natural Gas, 9/16 Brass For CHG, G28-6491

Burner Jet, Natural Gas, 9/16 Brass For CHG, G28-6491

Item #: WBB1023422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant