Butcher Block Shallow Depth Cabinet Top
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 40-1/4 in |
| Depth | 22-1/2 in |
| Height | 1-3/4 in |
Product Details
| Type | Top |
| Material | Wood |
| Color | Tan |
| Manufacturers Part Number | XSHS1BCT |
| Brand | Lista |
Related Products
Lista ST Series 28-1/4"W Mobile Cabinet, 6 Drawers, 58 Compartments - Light Gray, No Lock Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H. Lista Xpress Shallow-Depth Mobile Storage Cabinets feature: Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks. Pair of tubular ...
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation. Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small to large sized items. Includes 10 drawers: (2) 2" (3) 3" (3) 5" (1) 7" (1) 9", 159 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Lista SC Series 28-1/4"W Eye Level Cabinet, 16 Drawers, 296 Compartments - Light Gray, Keyed Alike When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available. Lista Xpress counter and eye level height cabinets feature: A fork truck base with front and rear covers. All drawers full extension with 440 lb. weight capacity. Installed drawer dividing ...
Lista HS Series 40-1/4"W Eye Level Cabinet, 16 Drawers, 270 Compartments - Bright Blue, Keyed Alike When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available. Lista Xpress counter and eye level height cabinets feature: A fork truck base with front and rear covers. All drawers full extension with 440 lb. weight capacity. Installed drawer dividing ...
Lista ST Series 28-1/4"W Mobile Cabinet, 7 Drawers, 72 Compartments - Light Gray, Keyed Alike Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H. Lista Xpress Shallow-Depth Mobile Storage Cabinets feature: Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks. Pair of tubular ...