Butcher Block Standard Width Cabinet Top
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 28-1/2 in |
| Depth | 28-1/4 in |
| Height | 1-3/4 in |
Product Details
| Type | Base |
| Material | Wood |
| Color | Tan |
| Manufacturers Part Number | XSSC1BCT |
| Brand | Lista |
Related Products
Durable, secure Lista® mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools. Typical storage applications include parts, tools, MRO and hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, butcher block top (assembly required), 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 94 drawer compartments, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation. Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing medium to large sized items. Includes 5 drawers: (3) 5" (1) 7" (1) 9", 57 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Lista HS Series 40-1/4"W Eye Level Cabinet, 16 Drawers, 270 Compartments - Bright Blue, Keyed Alike When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available. Lista Xpress counter and eye level height cabinets feature: A fork truck base with front and rear covers. All drawers full extension with 440 lb. weight capacity. Installed drawer dividing ...
Durable, secure Lista® drawer cabinet provides years of safe, convenient, high-density storage and problem-free operation. Typical applications include tooling, parts storage, MRO supplies, hardware, gauges, precision tools, machine parts. Suitable for storing small to medium sized items. Includes 9 drawers: (4) 2" (3) 3" (2) 5", 117 drawer compartments, fork truck base, and lock and 2 keys. All drawers are full extension with 440 lb. weight capacity. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.
Durable, secure Lista® mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools. Typical storage applications include parts, tools, MRO, hardware. Suitable for storing small to very large sized items. Includes mobile base with casters, individual drawer latches and handle, 5 drawers: (2) 2" (1) 3" (1) 5" (1) 7", 57 drawer compartments, 1 door/shelf compartment, and butcher block top. Drawers have 150 lb. weight capacity. Includes 2 locks and 4 keyed-alike keys. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.