Storage Cabinet Base - Light Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 37 in |
| Depth | 17-1/2 in |
| Height | 5 in |
| Min Width | 37 in |
| Max Depth | 17.5 in |
| Max Height | 5 in |
| Min Depth | 17.5 in |
| Min Height | 5 in |
| Max Width | 37 in |
Product Details
| Type | Cabinet Base |
| Color | Gray |
| Material | Steel |
| Description | Storage Cabinet Base |
| Manufacturers Part Number | 4931LG |
| Brand | Safco |
Related Products
Rotary File Cabinet Adder Unit, Legal, 4 Shelves, Light Gray This Rotary File saves time, space and money. The innovative design includes a double-sided, rotating shelf unit that houses more than twice the files in less space than a traditional filing system while providing fast and easy access to stored materials. Specifications: Base: The Ez2® base is formed out of 13 gauge steel with 13 gauges steel-formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross-section and run the full length and width of the base. These channels are mig welded to the ...
Standard Welded Storage Cabinet, 36"W X 18"D X 30"H, Putty Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Durable powder coat finish. All ...
Storage is a vital component to businesses of all sizes and industry. Tennsco's cabinet line offers plenty of options designed to fit any need. Tennsco Deluxe Storage Cabinets are the perfect solution for your workspace needs. Shelves are adjustable on 2" centers. Integrated shelf support tabs eliminate the need for shelf clips. Raised base keeps items off the floor from harsh chemicals and debris. Heavy-duty 16-gauge door frame provides maximum rigidity. 3-Point locking system provides an extra level of security. Welded construction provides superior strength to pop riveted units. Ships ...
This industrial grade steel storage cabinet gives superior security to all your valuable tools and supplies. Built to withstand harsh environments, yet stylish enough for office use. Storage cabinet is made with high quality cold rolled carbon steel for long lasting strength and dependable service. 22 gauge steel body is reinforced with a 16 gauge C-channel steel frame. Smooth panels with no exposed bolts or sharp edges. 1 thick x 20 gauge steel doors have 5-knuckle hinges and are reinforced with a 4W door stiffener for extra strength. 3-point locking system with chrome handles and ...
C-Thru Deluxe Welded Storage Cabinet, 36"W X 18"D X 78"H, Light Grey Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Deluxe Series Storage Cabinets have set the standard for quality, convenience and performance for over thirty years. Heavy gauge steel throughout and 16 Gauge door frame ...