GEN Butcher Paper, 40 lb., 900'L x 15"W, White
Write a Review
|
Questions & Answers (0)
Product Description
Economical option for high-traffic applications and quick wrapping. Good for wrapping sandwiches, meat and fish where the juices don't leak out. Good for wrapping sandwiches, meat and fish where juices don't leak out.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 |
| Width | 15 in |
| Size | 15" x 900' |
Product Details
| Style | Roll |
| Type | Food Wrap- Paper |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1 |
| Description | Butcher Paper |
| Color | White |
| Manufacturers Part Number | BP15900 |
| Brand | GEN |