Gen Freezer Paper, 1,000'L x 18"W, White
Write a Review
|
Questions & Answers (0)
Product Description
Thicker paper with a poly coating on one side. Traditionally used to wrap meats and seafood for freezing. Coated side prevents the juices from soaking or leaking through.
PRICE
$52.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 |
| Width | 18 in |
| Size | 18" x 1000' |
Product Details
| Style | Roll |
| Type | Food Wrap- Freezer Paper |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 181000FP |
| Brand | GEN |