Features:
- Use as a sandwich/lunchmeat, plant/floral, general wrap or as disposable table covers
- Near neutral pH. Low sulfur
- FDA compliant
Model # :WBB3177683
Weights & Dimensions
| Length | 48" |
| Width | 48 in |
| Weight | 62 lbs |
| Basis Weight | 40 lbs |
Product Details
| Type | Butcher |
| Material | Paper |
| Package Quantity | 235 sheets |
| Color | White |
| Manufacturers Part Number | B3177683 |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA |