Babcock Davis BUTK1010 10" x 10", Access Door, Exposed Flange, Knurled Knob
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BUTK1010 10" x 10", Exposed Flange, Knurled Knob
The BUTK is a general purpose UL listed uninsulated access door designed for fire-rated walls while providing access to critical building components. The BUTK is engineered with a 1" exposed flange for installation in most material substrates. Standard latching is keyed lock/knurled knob.
The BUTK is a general purpose UL listed uninsulated access door designed for fire-rated walls while providing access to critical building components. The BUTK is engineered with a 1" exposed flange for installation in most material substrates. Standard latching is keyed lock/knurled knob.
PRICE
$199.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Overall Frame Height | 12 in |
| Door Width | 10 in |
| Door Height | 10 in |
| Wall/Ceiling Opening | 10x10 in |
| Overall Frame Width | 12 in |
Product Details
| Type | Fire-Rated |
| Color | White |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Knurled Knob / Key Operated Latch Bolt |
| Description | Uninsulated Fire-Rated Access Door |
| Manufacturers Part Number | BUTK1010 |
| Brand | Babcock-Davis |