Kemp USA Butterfly Closures 100 PCS
Write a Review
|
Questions & Answers (0)
Product Description
Butterfly Closures 100 PCS
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Type | Butterfly Closure |
| Material | Adhesive |
| Package Quantity | 100 |
| Description | Butterfly Closures |
| Color | White |
| Manufacturers Part Number | 11-014 |
| Brand | Kemp USA |