Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2779794

MPN #: SMR15SSF25

Buyers 15 Gallon Stainless Steel Bulkhead Hydraulic Reservoir with 25 Micron Filter

Product Description

The 15 gallon stainless steel reservoir with micron Filter from Buyers Products is made of high-quality 304 stainless steel with welded-on carbon steel mounting brackets. Its sleek, polished appearance will stand up to salt and weather for long-lasting use, making it great for winter spreader applications. The reservoir has several features for optimal fluid operation, including a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge, an interior baffle between suction and discharge to aid in fluid cooling, and a magnetic drain plug to aid in prevention of metallic particle contamination.

PRICE
$1,035.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight55.8
Dimension A16
Port Size2 NPT, 1-1/4 NPT in
Dimension B20
Dimension C15 in

Product Details

Mounting LocationSide Mount
Port NPTFemale NPT ports
DescriptionHydraulic Reservoir With 25 Micron Filter
ColorSilver
Manufacturers Part NumberSMR15SSF25
BrandBuyers Products