Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919664

MPN #: UR70A

Buyers Upright Hydraulic Reservoir, UR70A, 67.5 gal, Aluminum

Product Description
The 70 Gallon Upright Aluminum Reservoir from Buyers Products features high-quality aluminum construction for lighter weight and excellent heat dissipation. It includes a diamond tread finish on the upper half and mounts behind the cab, making it an attractive and convenient addition to your truck.

The 70 gallon tank is fully baffled to keep oil cool and moving correctly.

The reservoir features a chrome filler breather cap and a sight/temperature gauge. A hardware mounting kit is included.

Product Common Use: Dump Trucks, Walking Floor/Live Floor Applications, Truck and Trailer Hydraulic Systems.

Features:
  • Upright design fits conveniently behind truck cab.
  • Quality aluminum construction for lighter weight and excellent heat dissipation.
  • Attractive diamond-tread design on upper half.
  • Fully baffled to keep oil cool and moving correctly.
  • Includes level/temperature sight gauge.


PRICE
$1,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight73 lbs
Dimension F1/2"NPT
Dimension K32.62
Dimension C53.25 in
Dimension H16.62
Dimension A49.25
Dimension B24.62
Dimension G1-1/2NPT in
Dimension J24.62 in
Dimension D2
Dimension E1-1/2"NPT

Product Details

Usable Capacity67.5 Gal.
MaterialAluminum
DescriptionUpright Aluminum Reservoir
Manufacturers Part NumberUR70A
BrandBuyers Products