The 30 gallon side mount steel reservoir with micron Filter features tough, durable construction and a system-protective filter for lasting performance. It's ideal for dump applications. The reservoir features 13 Ga HRPO steel with a corrosion resistant black powder-coated finish. Internal baffles between suction and discharge aid in fluid cooling. A welded-on bracket makes it easy to mount the tank to your truck frame. The reservoir comes pre-drilled for an included HFA5S series return filter. Other protective features include a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge, and a magnetic drain plug that helps prevent metallic particle contamination.
Buyers 30 Gallon Steel Reservoir with 10 Micron Filter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$805.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 100.3 |
| Dimension A | 28 1/4 |
| Port Size | 2 NPT, 1-1/4 NPT in |
| Dimension B | 22 |
| Dimension C | 22 in |
Product Details
| Mounting Location | Side Mount |
| Port NPT | Female NPT ports |
| Description | Steel Reservoir with 10 Micron Filter |
| Color | Black |
| Manufacturers Part Number | SMR30SF10 |
| Brand | Buyers Products |