Prime-Line C 1201 Sliding Door Handle Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
This sliding door handle set is constructed from extruded aluminum and comes finished in black. The inside pull features a wood grain strip and outside pull is die cast and sits flush. This type of handle is designed for International doors.
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Type | Patio Door Handles |
| Body Material | Aluminum |
| Package Quantity | 1 |
| Description | Sliding Door Handle Set |
| Color | Black |
| Manufacturers Part Number | C 1201 |
| Brand | Prime-Line Products |