Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prime-Line Products

Model # :WBB2234543

MPN #: C 1216

Prime-Line C 1216 Sliding Door Handle, 4-15/16-Inch Hole Centers, Black

Product Description
Prime-Line C 1216 Sliding Door Handle, 4-15/16-Inch Hole Centers, Black

This patio door handle set is constructed from black plastic and is easily surface mounted. It features a hooking latch mechanism and a high profile base. It has hole centers measuring 4-15/16 -Inch and also includes an outside pull and keeper.

PRICE
$52.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs

Product Details

TypePatio Door Handles
Body MaterialPlastic
Package Quantity1
DescriptionSliding Door Handle 4-15/16-Inch Hole Centers
ColorBlack
Manufacturers Part NumberC 1216
BrandPrime-Line Products