Prime-Line N 6765 Bypass Door Pull Handle, 1-3/4-Inch, Brass Plated,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This wardrobe door pull handle is constructed from steel and comes finished in brass. It features a 1-3/4 in. diameter and is easily set in place with 2 included nails. This style handle is used by many wardrobe door manufacturers.
PRICE
$8.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Bypass Door Pull Handle 1-3/4-Inch Brass Plated |
| Color | Multicolor |
| Manufacturers Part Number | N 6765 |
| Brand | Prime-Line Products |