Prime-Line C 1248 Sliding Door Handle, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
This sliding door handle is constructed from extruded aluminum. It features an inside pull with a metal activator and clamp-latch. It has a die cast outside pull with an easy to install design.
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
Product Details
| Type | Patio Door Handles |
| Body Material | Aluminum |
| Package Quantity | 1 |
| Description | Sliding Door Handle Aluminum |
| Color | Silver |
| Manufacturers Part Number | C 1248 |
| Brand | Prime-Line Products |